Shop All Wood Screws
Acorn International
Wood Screw, #9, 3 in, Metal 250 PK
Mfr # SW-MW3G250
Zoro # G2284097
product price: $23.29
/pk 250, $0.09/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- Fastener Length 3 in
- Material Metal
- Materials for Use With Metal to Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW3G250
- Zoro # G2284097
- UPC # 810468002320
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Material | Metal |
Materials for Use With | Metal to Wood |
Item | Wood Screw |
Description
Screw,Mtl/Woods,Galvanized,No.9x3 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U04100.025.0700)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0125)
- ZORO SELECT Wood Screw, #14, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (1412DPR)
- Acorn International Wood Screws