Shop All Wood Screws
Acorn International
Wood Screw, #9, 2", Metal 250 PK
Mfr # SW-MW15BW250
Zoro # G2283519
product price: $17.79
/pk 250, $0.07/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- Fastener Length 2"
- Material Metal
- Materials for Use With Metal to Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW15BW250
- Zoro # G2283519
- UPC # 810468007172
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2" |
Details
Material | Metal |
Materials for Use With | Metal to Wood |
Item | Wood Screw |
Description
Screw,Mtl/Woods,White,No.9x1-1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Round U-Bolt, 1/2", 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.043.0125)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11072.050.0001)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0100)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK (0616DQF)
- Acorn International Wood Screws