Shop All Wood Screws
Acorn International
Wood Screw, #9, 2 in, Metal 250 PK
Mfr # SW-MW15LG250
Zoro # G2283607
product price: $16.89
/pk 250, $0.07/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- Fastener Length 2 in
- Material Metal
- Materials for Use With Metal to Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW15LG250
- Zoro # G2283607
- UPC # 810468002825
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
Material | Metal |
Materials for Use With | Metal to Wood |
Item | Wood Screw |
Description
Screw,Mtl/Wood,Lght Gy,No.9x1-1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250334BG)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0002)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11352.125.0001)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60238C08)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- DELTANA Wood Screw, #12, 2-1/2 in, Plain Brass (SCWB1225U3)
- Acorn International Wood Screws