Shop All Wood Screws
Acorn International
Wood Screw, #9, 1-1/2 in, Metal 250 PK
Mfr # SW-MW15BG250
Zoro # G2283869
product price: $16.09
/pk 250, $0.06/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- Fastener Length 1-1/2 in
- Material Metal
- Materials for Use With Metal to Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW15BG250
- Zoro # G2283869
- UPC # 810468002559
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Details
Material | Metal |
Materials for Use With | Metal to Wood |
Item | Wood Screw |
Description
Scrw,Mtl/Wood,Burgundy,No.9x1-1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK (65975)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12348.120.0001)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- ZORO SELECT M3-0.50 x 9.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030120-025P1)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- Acorn International Self-Tapping Screws