Shop All MIG Welding Wire
Acorn International
Welded Wire, 16 Gauge, 24" x 100 ft.
Mfr # WW162442
Zoro # G2282861
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # WW162442
- Zoro # G2282861
- UPC # 810468010165
- Country of Origin China
- Category MIG Welding Wire
Details
Item | Screw,Metal/Woods,Barn Red,No.9X2",Pk250 |
Material | Metal |
Description
Screw,Metal/Woods,Barn Red,No.9X2 In.,Pk250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- WELLER Wood Burning (WLIWBK2512A)
- ZORO SELECT Welding Umbrella, 6.6 ft. W, 7 ft, Red (22RP03)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6010, 5 lb. (ED033509)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED032927)
- XTRWELD E308LT1-1/4 .045 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP045-25)
- LINCOLN ELECTRIC .035, Innershield NR-211-MP, 10 lb. Spl. (ED016354)
- WESTWARD MIG Weld Wire, E71T-1/1M, 0.045, 11 lb. (41R309)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222108-G22)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71TGS-035-10)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP01)
- Acorn International MIG Welding Wire