Shop All Fences & Gates
Acorn International
Welded Cage Wire 2"x3" 16ga Galv. 36
Mfr # WW163681250
Zoro # G7987735
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50"
- Mesh Size 2''x3'' - Galv. 36"x50"
- Length 36"
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # WW163681250
- Zoro # G7987735
- UPC # 810468010387
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 50" |
Mesh Size | 2''x3'' - Galv. 36"x50" |
Length | 36" |
Details
Color | Gray |
Material | Metal |
Item | Cage Wire |
Gauge | 16ga |
Finish | Gray |
Description
Welded Cage Wire 2 In.x3 In. 16ga Galv. 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON 80W Electronic Fly/Insect Stun Killer (FC4700)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- WEBER Repl Grill Igniter Kit (7510)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X16)
- ACORN INTERNATIONAL Fence Wire Galv 19Ga 1/4 Mile (EFW1914)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- GAUCHO Field Fence, 330 ft L, 47 in H, 14 Gauge, Steel (118155)
- Acorn International Fences & Gates