Shop All Wire Mesh Screens
Acorn International
Vinyl Coated Poultry Netting, Metal, 72" W, 150 ft. L, Black
Mfr # PNVC172150
Zoro # G1727481
product price: $193.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Screen Material Metal
- Length 150 ft.
- Color Black
- Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PNVC172150
- Zoro # G1727481
- UPC # 810468002474
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Width | 72" |
Length | 150 ft. |
Details
Item | Vinyl Coated Poultry Netting |
Screen Material | Metal |
Color | Black |
Material | Galvanized steel |
Description
Vinyl Coated Poultry Netting,1x72"x150Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- ZORO SELECT SBR Roll, 60A, 5'x36"x0.125", Red (BULK-RS-RSBR60-74)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 36"x12", 70A (BULK-RS-V75-387)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1094_72_0)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting, Metal, 12" W, 150 ft. L, Black (PNVC112150)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8611-M)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000031)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000063)
- PHIFERGLASS Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Silver (3002215)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X48)
- Acorn International Wire Mesh Screens