Shop All Wire Mesh Screens
Acorn International
Vinyl Coated Poultry Netting, Metal, 60" W, 150 ft. L, Black
Mfr # PNVC160150
Zoro # G1727560
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Metal
- Length 150 ft.
- Color Black
- Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PNVC160150
- Zoro # G1727560
- UPC # 810468002467
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Width | 60" |
Length | 150 ft. |
Details
Item | Vinyl Coated Poultry Netting |
Screen Material | Metal |
Color | Black |
Material | Galvanized steel |
Description
Vinyl Coated Poultry Netting,1x60"x150Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Aluminum, 1/32 x 6 x 12 In (16256)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H60-130)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/32, 0.1562 In (O1D5326)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting, Metal, 12" W, 150 ft. L, Black (PNVC112150)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, BROWN (3004064)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.008 in Wire Dia, Charcoal (FCS8478-M)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia, Black (3001259)
- ADFORS Adjustable Screening, 15 in W, 37 in L (FSP8556-U)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8558-M)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia (3GNU4)
- Acorn International Wire Mesh Screens