Shop All Wire Mesh Screens
Acorn International
Vinyl Coated Poultry Netting, Metal, 12" W, 150 ft. L, Black
Mfr # PNVC112150
Zoro # G1727588
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Metal
- Length 150 ft.
- Color Black
- Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PNVC112150
- Zoro # G1727588
- UPC # 810468003372
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Width | 12" |
Length | 150 ft. |
Details
Item | Vinyl Coated Poultry Netting |
Screen Material | Metal |
Color | Black |
Material | Galvanized steel |
Description
Vinyl Coated Poultry Netting,1x12"x150Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangular Bar, 6in Overall L (20592_6_0)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x3/16", Blue (BULK-RS-H60MD-39)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100888)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Gray (FCS8738-M)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003519)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.01 in Wire Dia, Black (3001258)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 108 in W, 100 ft L, 0.018 in Wire Dia, Black (3033329)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9439-M)
- PHIFERGLASS Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.011 in Wire Dia, Silver (3002218)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- Acorn International Wire Mesh Screens