Shop All Sheet Metal Screws
Acorn International
Sheet Metal Screw, #9 x 1-1/2 in, Galvanized
Mfr # SW-MW15G250
Zoro # G906979797
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/2 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MW15G250
- Zoro # G906979797
- UPC # 810468002191
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Finish | Galvanized |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- ZORO SELECT Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-300500-100P)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.009.0150)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK (CW1)
- ACORN INTERNATIONAL Metal to Metal Screws, #12 x 1", Metal 250 PK (SW-MM121G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #12 X 3/4" x 3/4 in, Forest Green Metal 250 PK (SW-SS1234FG250)
- ACORN INTERNATIONAL Metal to Metal Screws, #14 x 1", Metal 250 PK (SW-MM141G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Stainless Steel (SW-MW15SS250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Gray (SW-MW15LG250)
- ACORN INTERNATIONAL Lap Screws, #14 x 7/8", Metal 250 PK (SW-L1478G250)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03255)
- Acorn International Sheet Metal Screws