Shop All Sheet Metal Screws
Acorn International
Sheet Metal Screw, #12 X 3/4" x 3/4 in, Light Gray Metal 250 PK
Mfr # SW-SS1234LG250
Zoro # G2284252
product price: $25.95
/pk 250, $0.10/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12 X 3/4"
- Fastener Length 3/4 in
- Material Metal
- Finish Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-SS1234LG250
- Zoro # G2284252
- UPC # 810468004140
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 X 3/4" |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Metal |
Finish | Light Gray |
Item | Sheet Metal Screw |
Application | Stitch Screw |
Description
Stitch Screw,Light Gray,No.12x3/4 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK (35F0410-EA-100)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1 1/2 L, PK100 (25R150DPSO)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Plain Stainless Steel (U17267.037.0203)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 50 PK (FMFL278-50)
- ACORN INTERNATIONAL Metal to Metal Screws, #14 x 1", Metal 250 PK (SW-MM141G250)
- ACORN INTERNATIONAL Stitch Screws, Metal 250 PK (SW-SS1234G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #12 X 3/4" x 3/4 in, Forest Green Metal 250 PK (SW-SS1234FG250)
- ACORN INTERNATIONAL Metal to Metal Screw, #12 x 1-1/4", Metal 250 PK (SW-MM1214G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Gray (SW-MW15LG250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Stainless Steel (SW-MW15SS250)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09098)
- Acorn International Self-Tapping Screws