Shop All Sheet Metal Screws
Acorn International
Sheet Metal Screw, #12 X 3/4" x 3/4 in, Forest Green Metal 250 PK
Mfr # SW-SS1234FG250
Zoro # G2284121
product price: $25.89
/pk 250, $0.10/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12 X 3/4"
- Fastener Length 3/4 in
- Material Metal
- Finish Forest Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-SS1234FG250
- Zoro # G2284121
- UPC # 810468007066
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 X 3/4" |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Metal |
Finish | Forest Green |
Item | Sheet Metal Screw |
Application | Stitch Screw |
Description
Stitch Screw,Forest Grn,No.12x3/4 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #6 x 1-7/8 in, Phosphate Coated Steel Flat Head Phillips Drive, 4000 PK (DWSDB06178)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Zinc Plated Steel (U17243.031.0150)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 100 PK (08131)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12114)
- ACORN INTERNATIONAL Metal to Metal Screw, #12 x 1-1/4", Metal 250 PK (SW-MM1214G250)
- ACORN INTERNATIONAL Metal to Metal Screws, #12 x 1", Metal 250 PK (SW-MM121G250)
- ACORN INTERNATIONAL Metal to Metal Screws, #14 x 1", Metal 250 PK (SW-MM141G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Gray (SW-MW15LG250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Stainless Steel (SW-MW15SS250)
- ACORN INTERNATIONAL Lap Screws, #14 x 7/8", Metal 250 PK (SW-L1478G250)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA78)
- Acorn International Sheet Metal Screws