Shop All Self-Drilling Screws
Acorn International
Self-Drilling Screw, 1 in, Powder Coated Hex Head Hex Drive
Mfr # SW-MM141BK250
Zoro # G107455151
Sold in multiples of 9 for $683.91
Free Shipping & Returns
$683.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Finish Powder Coated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn International
- MFR # SW-MM141BK250
- Zoro # G107455151
- UPC # 810468008964
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Finish | Powder Coated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Acorn International Screw, 1 in L, Drive Type Hex, Point Type SelfDrilling, Black, Applicable Materials Metal
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.056.0350)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3 mm Shaft Dia, 100 PK (DSH-3ST PA)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.050.0600)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (3520-6.00K)
- TEKS Self-Drilling Screw, #12 x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1143000)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39593)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 6700 PK (534329-6700)
- 80/20 Self-Drilling Screw, 1/4-14 x 3/4 in, Zinc Plated Steel (9307)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- DAGGERZ Self-Drilling Screw, #6 x 1 in, Clear Zinc Plated Steel Oval Head Phillips Drive, 10000 PK (OPSDZ06100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KW)
- Acorn International Self-Drilling Screws