Shop All Fences & Gates
Acorn International
Poultry Netting, Galvanzd, 2"x48"x50 ft.
Mfr # PN24850
Zoro # G2283141
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48"
- Color Gray
- Material Metal
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PN24850
- Zoro # G2283141
- UPC # 810468000166
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 48" |
Details
Color | Gray |
Material | Metal |
Item | Poultry Netting |
Finish | Galvanized |
Description
Screw,Metal/Woods,Blue,No.9x1-1/2 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Panacea Assorted Glass/Metal 10.5 in. Bird Bath with Stake (82912)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-30X60)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 48" x 10 ft. (HC24810)
- ACORN INTERNATIONAL Poultry Netting, Galvanzd, 2"x36"x25 ft. (PN23625)
- ACORN INTERNATIONAL Fence Wire Galv 19Ga 1/4 Mile (EFW1914)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- MIDWEST AIR TECH/IMPORT 24x100 14MeshHDW Cloth (308245B)
- Acorn International Fences & Gates