Shop All Fences & Gates
Acorn International
Poultry Netting, Galvanzd, 2"x48"x25 ft.
Mfr # PN24825
Zoro # G2283132
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48"
- Color Gray
- Material Metal
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn International
- MFR # PN24825
- Zoro # G2283132
- UPC # 810468000210
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 48" |
Details
Color | Gray |
Material | Metal |
Item | Poultry Netting |
Finish | Galvanized |
Description
Screw,Mtl/Woods,Black,No.9x1-1/2 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- CAMCO Heated Hose 25' (22911)
- SEYMOUR MIDWEST #12 12 ga Grain Scoop, Plastic Blade, 27 in L Blue Fiberglass Handle (49010GRA)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-230-90 Low Pressure Reg Bulk 9:00 Vent (MEGR-230-90)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- ACORN INTERNATIONAL Fence Wire Galv 19Ga 1/4 Mile (EFW1914)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 48" x 10 ft. (HC24810)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- JAYDEE ORION Privacy Screen Fence, Black, 5 ft. x 50ft. (10-112)
- Acorn International Fences & Gates