Shop All Fences & Gates
Acorn International
Poultry Netting, Galvanzd, 2"x24"x75 ft.
Mfr # PN22475
Zoro # G2283108
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Color Gray
- Material Metal
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PN22475
- Zoro # G2283108
- UPC # 810468001415
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 24" |
Details
Color | Gray |
Material | Metal |
Item | Poultry Netting |
Finish | Galvanized |
Description
Screw,Mtl/Woods,Light Gray,No.9x1 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Saw Chain 10", 3/8" Low Profile Pitch, .050" Gauge, 39 Drive Links (91PX039G)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- A.R. NORTH AMERICA Garden Hose Adapter, 1/2", w/Spring (85.300.120)
- WATER TECH Battery Powered Blaster Max Vacuum (WA313181)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- Acorn International Fences & Gates