Shop All Fences & Gates
Acorn International
Poultry Netting, Galvanzd, 2"x24"x50 ft.
Mfr # PN22450
Zoro # G2283001
product price: $29.49
/ea
Sold in multiples of 2 for $58.98
$58.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Length 50"
- Color Gray
- Material Metal
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PN22450
- Zoro # G2283001
- UPC # 810468000142
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 24" |
Length | 50" |
Details
Color | Gray |
Material | Metal |
Item | Poultry Netting |
Finish | Galvanized |
Description
Scrw,Metal/Wood,Galvanized,No.9x1 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAX BY ERGODYNE Single Blue Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- MODERN LEISURE Basics Easy-Release Charcoal Starter, Steel (7230)
- ORTHO Home Defense 1.1 Gal. Ready To Use Wand Sprayer Indoor & Perimeter Insect Killer (0220910)
- AFTERMARKET Fits Stens 265-794 Replacement Belt/Fits Kubota K5677-34710 ZD326 ZD331 with 72 (MOB40-0020)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- ACORN INTERNATIONAL Poultry Netting, Galvanzd, 2"x36"x25 ft. (PN23625)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 48" x 10 ft. (HC24810)
- YARDGARD Poultry Netting, Galv, 1" Msh, 6 ft.x25 ft. (308408B)
- Acorn International Fences & Gates