Shop All Fences & Gates
Acorn International
Poultry Netting, Galvanzd, 1"x72"x75 ft.
Mfr # PN17275
Zoro # G2282977
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72"
- Color Gray
- Material Metal
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PN17275
- Zoro # G2282977
- UPC # 810468001408
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 72" |
Details
Color | Gray |
Material | Metal |
Item | Poultry Netting |
Finish | Galvanized |
Description
Scrw,Mtl/Wood,Chrcoal Gray,No.9x1 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Replaceable Cartridge Brass Stainless Steel (M70CARTBR)
- HY-C VentGuard Animal Control Screens (RVG1616G)
- MIDWEST Guinea Habitat Canvas Bottom Teal 47" X 24" X 4" (171GHPCB)
- MTD Shaft-Blade Spindl (738-1010A)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- ACORN INTERNATIONAL Poultry Netting, Galvanzd, 2"x36"x25 ft. (PN23625)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- TENAX POULTRY FENCE GREEN 4X25ft (72120428)
- Acorn International Fences & Gates