Shop All Fences & Gates
Acorn International
Poultry Netting, 1" x 48" x 150 ft.
Mfr # PN148150
Zoro # G2282959
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48"
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PN148150
- Zoro # G2282959
- UPC # 810468000111
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 48" |
Details
Color | Gray |
Material | Metal |
Item | Poultry Netting |
Description
Screw,Metal/Woods,Blue,No.9x1 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Handheld Blower Bare Tool, 18V, 100 cfm Max. Air Flow, 160 mph Max. Air Speed (0884-20)
- NYCO Ice Melt Neutralizer, 1 gal. (NL174-G4)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- JED Pool Tools Pro Pool Leaf Rake 15 in W X 175 in L (40-389)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- ACORN INTERNATIONAL Poultry Netting, Galvanzd, 2"x36"x25 ft. (PN23625)
- ACORN INTERNATIONAL Vinyl Coated Hardware Cl Green 1/2"24"X6 (HCVGGN2245)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- Acorn International Fences & Gates