Shop All Fences & Gates
Acorn International
Poultry Netting, 1" x 24" x 150 ft.
Mfr # PN124150
Zoro # G2282688
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # PN124150
- Zoro # G2282688
- UPC # 810468000098
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 24" |
Details
Color | Gray |
Material | Metal |
Item | Poultry Netting |
Description
Scrw,Metal/Mtl,Glvnzd,No.14x1-1/2 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK TO THE ROOTS Organic Mushroom Farm (11001)
- LOGO BRANDS Penn State Economy Canopy (196-39E)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- BRIGGS & STRATTON Air Filter (394018S)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- ACORN INTERNATIONAL Vinyl Coated Hardware Cl Green 1/2"24"X6 (HCVGGN2245)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- PROPATION Poultry Netting 60 x 2 in x 150 ft (PR2181493)
- Acorn International Fences & Gates