Shop All Sheet Metal Screws
Acorn International
Metal to Metal Screws, #12 x 2", Metal 250 PK
Mfr # SW-MM122G250
Zoro # G2283449
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #12
- Fastener Length 2"
- Material Metal
- Materials for Use With Metal to Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn International
- MFR # SW-MM122G250
- Zoro # G2283449
- UPC # 810468002535
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2" |
Details
Material | Metal |
Materials for Use With | Metal to Metal |
Item | Metal to Metal Screws |
Description
Stitch Screw,Galvanized,No.12x3/4 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (51458)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.100.0700)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length (A0440400200U)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 1 in Lg, 10 PK (090632100T)
- ACORN INTERNATIONAL Metal to Metal Screws, #14 x 1", Metal 250 PK (SW-MM141G250)
- ACORN INTERNATIONAL Lap Screws, #14 x 7/8", Metal 250 PK (SW-L1478G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Gray (SW-MW15LG250)
- ACORN INTERNATIONAL Metal to Metal Screw, #12 x 1-1/4", Metal 250 PK (SW-MM1214G250)
- ACORN INTERNATIONAL Metal to Metal Screws, #12 x 1", Metal 250 PK (SW-MM121G250)
- ACORN INTERNATIONAL Stitch Screws, Metal 250 PK (SW-SS1234G250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 12 PK (931627)
- Acorn International Sheet Metal Screws