Shop All Sheet Metal Screws
Acorn International
Metal to Metal Screws, #12 x 1", Metal 250 PK
Mfr # SW-MM121G250
Zoro # G2283351
product price: $20.59
/pk 250, $0.08/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #12
- Fastener Length 1"
- Material Metal
- Materials for Use With Metal to Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # SW-MM121G250
- Zoro # G2283351
- UPC # 810468001590
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1" |
Details
Material | Metal |
Materials for Use With | Metal to Metal |
Item | Metal to Metal Screws |
Description
Screw,Metal/Woods,Brown,No.9x3 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0040)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07160.120.0035)
- ZORO SELECT Hex Nut, #8-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNI20-80-100P1)
- HHIP 0.066" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0066)
- ACORN INTERNATIONAL Stitch Screws, Metal 250 PK (SW-SS1234G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #12 X 3/4" x 3/4 in, Forest Green Metal 250 PK (SW-SS1234FG250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Gray (SW-MW15LG250)
- ACORN INTERNATIONAL Lap Screws, #14 x 7/8", Metal 250 PK (SW-L1478G250)
- ACORN INTERNATIONAL Metal to Metal Screw, #12 x 1-1/4", Metal 250 PK (SW-MM1214G250)
- ACORN INTERNATIONAL Metal to Metal Screws, #14 x 1", Metal 250 PK (SW-MM141G250)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- Acorn International Self-Tapping Screws