Shop All Fencing Hardware
This Product is Discontinued
Acorn International
Insulation Support Wire, 16", PK500 (Discontinued)
Mfr # IHW16500
Zoro # G2282511
This Product is Discontinued
Key Features
- Material Metal
- Length 16"
- Color Gray
- Size #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # IHW16500
- Zoro # G2282511
- UPC # 810468001217
- Country of Origin China
- Category Fencing Hardware
Dimensions
Length | 16" |
Size | #16 |
Details
Item | Insulation Support Wire |
Material | Metal |
Color | Gray |
Description
Scrw,Metal/Mtl,Glvnzd,No.12x1-1/2 In.,PK250, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.