Shop All Fences & Gates
Acorn International
Hardware Cloth, 1/4" x 36" x 50 ft.
Mfr # HC43650
Zoro # G2282450
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36"
- Length 50"
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # HC43650
- Zoro # G2282450
- UPC # 810468000616
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 36" |
Length | 50" |
Details
Color | Gray |
Material | Metal |
Item | Hardware Cloth |
Description
Screws,Metal/Metal,Brown,No.12x1 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Inner Tube, 15/600-6 (TUN4006)
- RV DESIGNER RV Designer H225 Positive Catch - Concealed (H225)
- WOODLINK DOUBLE SUET CAGE (25123)
- EGO Carbon Fiber Pole Saw Attachment (PSA1020)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- ACORN INTERNATIONAL Vinyl Coated Hardware Cl Green 1/2"24"X6 (HCVGGN2245)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- TENAX Saf-T-Sno 4 Ft. H. x 100 Ft. L. Polyethylene Snow Safety Fence, Orange (90600104)
- Acorn International Fences & Gates