Shop All Fences & Gates
Acorn International
Hardware Cloth, 1/4" x 24" x 100 ft.
Mfr # HC424100
Zoro # G2282417
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100"
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # HC424100
- Zoro # G2282417
- UPC # 810468000555
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 24" |
Length | 100" |
Details
Color | Gray |
Material | Metal |
Item | Hardware Cloth |
Description
Scrw,Str Flt Hd,Gvnzd,No.14x2-3/4 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oil Filter, Kawasaki (83-282)
- CHAPIN WAND BRASS 16"" (6-7756)
- DB ELECTRICAL New Oil Pressure Switch For Agco 3815773M92 (3809-0500)
- AMES #12 Grain Scoop, Poly (2604300)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 48" x 10 ft. (HC24810)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- RED BRAND 48x50 14GA Wire (70947)
- Acorn International Fences & Gates