Shop All Hole, Drill, Bore, and Wire Gauges
Acorn International
Hardware Cloth, 1/2"x48"x50Ft, 19 Gauge
Mfr # HC24850
Zoro # G1727807
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 50"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # HC24850
- Zoro # G1727807
- UPC # 810468000548
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 50" |
Details
Item | Hardware Cloth |
Material | Metal |
Description
Hardware Cloth,1/2 In.x48 In.x50Ft,19 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 9/64 " L.55 mm (01450009)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- STANLEY MOLDING CLAW BAR 10"" (FMHT55009)
- VEGA Hex 7Mm Socket Bit x 1" - 3/8 Sq Dr (228H070SB)
- HHIP 0.4-0.7" Dial Bore Gage (4400-0062)
- STORM Rotor/Ball Joint Gage, 1" (3D103-00)
- LOCOLOC Tension Gauge, 180 to 2000 lb. (PT-2)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- MITUTOYO Small Hole Gage (154-107)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- BIG HORN 1/32 Inch - 5/8 Inch Sheet Metal Bore Gauge (19211)
- Acorn International Precision Measuring Tools