Shop All Hole, Drill, Bore, and Wire Gauges
Acorn International
Hardware Cloth, 1/2"x48"x100Ft, 19 Gauge
Mfr # HC248100
Zoro # G1727700
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 100"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn International
- MFR # HC248100
- Zoro # G1727700
- UPC # 810468000500
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 100" |
Details
Item | Hardware Cloth |
Material | Metal |
Description
Hardware Cloth,1/2 In.x48 In.x100Ft,19 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-16 HSS Plug Hand Tap (DWTST1-7/8-16P)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- KO-KEN Adaptor 5/8 Square 55.5mm Hole type 3/4 Sq. Drive (16655A)
- GREY PNEUMATIC $29-Pc 3/4" Standard Imp Skt Set (GP8029)
- HHIP 1/8-1-1/4" Sheet Metal Bore Gage (4901-0053)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- MITUTOYO Bore Gage Zero Checker (515-590)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- MITUTOYO Drill Gage, A-Z (950-209)
- Acorn International Precision Gauges & Accessories