Shop All Fences & Gates
Acorn International
Hardware Cloth, 1/2" x 36" x 50 ft.
Mfr # HC23650
Zoro # G2282408
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36"
- Length 50"
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # HC23650
- Zoro # G2282408
- UPC # 810468000531
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 36" |
Length | 50" |
Details
Color | Gray |
Material | Metal |
Item | Hardware Cloth |
Description
Rebar Tie,Wire,3.25 lb.Roll,PK20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFF! FamilyCare Unscented Spray Insect Repellent, 6 oz Spray Bottle, PK12 (654458)
- ORBIT Sprinkler Motion Sensor (62100)
- RAINDRIP PLUG HOSE END 1/2"" W/CAP (303G00UB)
- LOGO BRANDS LSU Team Stripe Official-Size Composite Football (162-93FC-1)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 48" x 10 ft. (HC24810)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- MUTUAL INDUSTRIES Misf 1845 36” X 1500’ Orange Fabric Only (1845-1500-36)
- Acorn International Fences & Gates