Shop All Fences & Gates
Acorn International
Hardware Cloth, 1/2" x 36" x 5 ft.
Mfr # HC2365
Zoro # G2282259
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # HC2365
- Zoro # G2282259
- UPC # 810468001743
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 36" |
Length | 5" |
Details
Color | Gray |
Material | Metal |
Item | Hardware Cloth |
Description
Insulation Support Wire,24 In.,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE 4-Gallon Replacement Tank (FZRAGU)
- WAGNER SPRAYER CUP LINERS 5PK (529071)
- MTD Blade Set-46 (490-110-M118)
- FABRICATION ENTERPRISES Fabrication Enterprises 86-0002 Fablife Deluxe Flexible Sock & Stocking Aid - 2 Handles (86-0002)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 48" x 10 ft. (HC24810)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 150 ft. (PN124150)
- JACKSON WIRE Jackson Wire 10041514 Welded Garden Fence, 14 ga, 10 ft L, 24 in H, Galvanized (10041514)
- Acorn International Fences & Gates