Shop All Floor Signs
Acorn International
Hardware Cloth 1/2" 24"X26
Mfr # HC22425
Zoro # G7656434
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Finish Gray
- Color Gray
- Material Metal
- Application fencing, enclosures, poultry pens, animal enclosures, storage bins, garden fencing, and plant supports.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn International
- MFR # HC22425
- Zoro # G7656434
- UPC # 810468010318
- Country of Origin China
- Category Floor Signs
Dimensions
Height | 24" |
Length | 25" |
Size | 1/2" 24"X25" |
Details
Item | Hardware Cloth |
Finish | Gray |
Color | Gray |
Material | Metal |
Application | fencing, enclosures, poultry pens, animal enclosures, storage bins, garden fencing, and plant supports. |
Description
Hardware Cloth 1/2 In. 24 In.X25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Cone Caddy (CCAD)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- PRISTINE PRODUCTS STOP Floor Sign. x 120'' (stSTOP24120)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-611 (FS-2014-611)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YW)
- Acorn International Signs