Shop All Showerhead and Tub Accessories
Acorn Controls
Wall, Shower Head Nozzle Assembly, Chrome, Wall
Mfr # 1241-001-001
Zoro # G2860094
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Insert And Shower Nozzle
- Features Adjustable Flow Control
- Flow Rate 2.4 gpm
- Mounting Type Wall
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 1241-001-001
- Zoro # G2860094
- UPC # 883232404835
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Dimensions
Height | 13/16" |
Width | 13/16" |
Depth | 1-7/16" |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 13/16 in |
Connection Size | 1/2 in |
Description
Showerhead Nozzle Assembly, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Finish Chrome, For Use With Penal-Trol(R) SpaceSaver Showerheads, For Use with Series Acorn 1730, Acorn 1741, Brass, Chrome, Acorn, Shower Connection Type 1/2 in NPSM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Pipe Chain Vise 1/8"-4" (211)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, S/T (TBB1010CPFG)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (706130-06)
- TOTO Strainer, Ecofaucet, Controller Telc1Xx-Xxxx, Tel205Xxx (THP3111)
- ACORN CONTROLS Wall, Shower Head Assembly, Chrome, Wall (1244-002-001)
- PFISTER Pfister Tub Filler Extension Kit (910-062Y)
- GAN EDEN 48 in Plug Aerator (GA7736)
- ROHL Palladian 1/2 Pressure Balance Trim With Diverter (A2910NLMPN)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.8 (0335-1/2)
- ALFI BRAND Brushed Nickel 16" Round Wall Shower Arm (ABSA16R-BN)
- Acorn Controls Showerhead and Tub Accessories