Shop All Valves
Acorn Controls
Valve Body Assembly, .5 gpm, Hot and Cold
Mfr # 2590-204-001
Zoro # G4600836
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.5 in x 3.25 in x 1 in
- Type Hot and Cold
- Fits Brand Acorn
- Material of Construction Plastic
- For Use With Air-Trol Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2590-204-001
- Zoro # G4600836
- UPC # 883232464426
- Country of Origin United States
- Category Valves
Dimensions
Size | 6.5 in x 3.25 in x 1 in |
Details
Type | Hot and Cold |
Fits Brand | Acorn |
Material of Construction | Plastic |
For Use With | Air-Trol Valve |
Item | Valve Body Assembly,.5 gpm |
Includes | (4) Plastic Valve Bodies, (2) Male x Male Connectors, (2) T Assembly |
Accessory Type | Control Module |
Product Type | Control Modules |
Toilet/Urinal Product Group | Control Modules |
Description
Control Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Rebuild Kit (390-579 ACTUATOR KIT)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-4)
- PFISTER Pfister Redmond Robe Hook Chrome (BRH-R0CC)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- ACORN CONTROLS Plastic Valve Assembly (2590-051-001)
- ACORN CONTROLS Right Hand Valve Body (2570-026-000)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-080-001)
- ACORN CONTROLS Valve Body (2570-025-000)
- ACORN CONTROLS Plastic Valve Assembly (2590-050-001)
- ACORN CONTROLS Left Hand Valve Body (2570-027-000)
- KEENEY MFG Mini Pilot Fill Valve (K830-14)
- Acorn Controls Plumbing Parts & Accessories