Shop All Valves
Acorn Controls
Valve Assembly with Extended Stem
Mfr # 2432-020-002
Zoro # G4562695
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass, Stainless, Plastic
- Finish Chrome
- For Use With Safti-Trol Shower
- Includes Eschutcheon, Handle, Dial Plate Stem Assby, Screws
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2432-020-002
- Zoro # G4562695
- UPC # 883232464341
- Country of Origin United States
- Category Valves
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material of Construction | Brass, Stainless, Plastic |
Finish | Chrome |
For Use With | Safti-Trol Shower |
Includes | Eschutcheon, Handle, Dial Plate Stem Assby, Screws |
Item | Valve Assembly w/Extended Stem |
Ligature Resistant | No |
Includes Handle | Yes |
Includes Plaster Guard | No |
CEC Compliant | CEC Compliant |
Includes Cartridge | Yes |
Includes Valve | No |
Includes Tub Spout | No |
Includes Check Stop | Yes |
Includes Trim Plate | Yes |
Includes Drain Stopper | No |
Includes Stem | Yes |
Trim Finish | Chrome |
Description
Valve Assembly w/Extended Stem, Faucet Handle Type Knob, For Use With Acorn Safti-Trol Valves, For Use with Series Acorn Zenith, Ligature Resistant No, Number of Handles 1, Acorn, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- DANCO Metal Woodford Frost Proof Sillcock Wheel Handle, 3Pk (740904)
- AMERICAN STANDARD 1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM121.002)
- BELL & GOSSETT Fb-38Tu 1/2" Npt. Union Pressure (FB-38TU)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-100-002)
- ACORN CONTROLS Valve Body (2570-025-000)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-080-001)
- ACORN CONTROLS Valve Body Assembly, .5 gpm, Hot and Cold (2590-204-001)
- ACORN CONTROLS Plastic Valve Assembly (2570-105-001)
- ACORN CONTROLS Plastic Valve Assembly (2590-050-001)
- ACORN CONTROLS Right Hand Valve Body (2570-026-000)
- Acorn Controls Plumbing Parts & Accessories