Shop All Wash Fountain Repair Parts
Acorn Controls
Tube Riser Elbow Assembly, 1/4" OD
Mfr # 2570-051-001
Zoro # G4415914
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in W x 1 5/16 in H x 3/4 in D
- For Use With Mfr. Model Number 3373, 3373-8IN, 3373-PPZ, 3373-PPZ-8IN, 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
- Fits Brand Bestcare/Acorn
- Sub-Category Gaskets, Hardware and O-Rings
- For Use With Acorn Wash Fountains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2570-051-001
- Zoro # G4415914
- UPC # 883232446101
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Dimensions
Size | 1 1/2 in W x 1 5/16 in H x 3/4 in D |
Details
For Use With Mfr. Model Number | 3373, 3373-8IN, 3373-PPZ, 3373-PPZ-8IN, 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Fits Brand | Bestcare/Acorn |
Item | Tube Riser Elbow Assembly |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With | Acorn Wash Fountains |
Wash Fountain Part Type | Elbow |
Material | Plastic |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Type | 1/4" OD, For Air Control Valve |
Description
Tube Riser Elbow Assembly, Compatible Grainger Part Number 10A312, 10A313, 10A314, 10A315, 10A316, 10A317, 10A318, 10A319, 10A320, 10A321, 10A322, 10A323, 10A324, 10A325, 1JZL6, 1JZL7, 38C414, 38C415, 38C416, 49T888, 49T890, 49T910, 49T911, 49T912
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113576)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 16", 2.2 GPM Flow Rate (BKF-HSPT-16-G)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (5310-0)
- ACORN CONTROLS Shut Off Washer (0439-002-000)
- ACORN CONTROLS 9 Volt Latching Solenoid (2563-326-001)
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- ACORN CONTROLS Stop Assembly, Chrome Plated (0528-000-002)
- ACORN CONTROLS Standatd Time-Trol Controller (0710-000-001)
- ACORN CONTROLS Air Control Push Button Assembly, Single-Temp w/Side Outlet (2566-025-001)
- BRADLEY Support Tube Gasket (125-011)
- Acorn Controls Plumbing Parts & Accessories