Shop All Mixing Valves
Acorn Controls
Thermostatic Mixing Valve, Brass, 5-1/8" H
Mfr # SV16-LVR
Zoro # G7881861
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 4 gpm
- Inlet Type NPT/Sweat
- Outlet Type NPT
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # SV16-LVR
- Zoro # G7881861
- UPC # 883232426530
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 1/8 in |
Overall Width | 3 3/8 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Brass |
Flow Rate | 4 gpm |
Inlet Type | NPT/Sweat |
Outlet Type | NPT |
Temp. Range | 85 Degrees to 115 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1016, CSA B125.16 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
For Use With | Showers, Tub Showers |
Includes | Lever Handle |
Compliance | ADA, IAPMO, UPC |
Inlet Temperature (Cold) | 35 Degrees to 80 Degrees F |
Series | SV16 |
Description
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 4 gpm, Inlet Type NPT/Sweat, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 115 Degrees F, Max. Pressure 125 psi, Overall Height 5 1/8 in, Overall Width 3 3/8 in, Inlet Temperature (Cold) 35 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Showers, Tub Showers, Includes Lever Handle, Standards ASSE 1016, CSA B125.16, Compliance ADA, IAPMO, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 18)
- GROHE Dual Function Thermostatic Trim (29141000)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 9", For use with Regal Flushometers (V500AA 1 1/2 X 9)
- ACORN CONTROLS Tempering Valve, Brass, 3-1/4"H, 3/8" Inlet (ST70CP-38-BCT)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- ACORN CONTROLS Tempering Valve, Brass, 4.5 gpm Flow Rate (ST70CP-12)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- ACORN CONTROLS Tempering Valve, Plastic, 1/2 (STP7069-12S)
- LEONARD VALVE Emergency Mixing Valve System (TA-300-LF)
- Acorn Controls Mixing Valves