Shop All Mixing Valves
Acorn Controls
Thermostatic Mixing Valve, 3/4" Inlet Sz
Mfr # ET71-2-BVS-OTG
Zoro # G4430321
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 43 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Controls
- MFR # ET71-2-BVS-OTG
- Zoro # G4430321
- UPC # 883232426363
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Overall Height | 5 7/8 in |
Overall Width | 8 1/2 in |
Connection Size - Inlet | 3/4 in |
Connection Size - Outlet | 1 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Brass |
Flow Rate | 43 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ANSI Z358, ASSE 1017 |
Includes | Ball Valve, Temperature Gauge |
For Use With | Drench Shower, Eye and Face Wash Emergency Equipment |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Compliance | ASSE 1071, CSA B125.3, Lead Free, UPC |
Inlet Temperature (Hot) | 125 Degrees to 185 Degrees F |
Series | ET71 |
Description
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 43 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 5 7/8 in, Overall Width 8 1/2 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 125 Degrees to 185 Degrees F, For Use With Drench Shower, Eye and Face Wash Emergency Equipment, Includes Ball Valve, Temperature Gauge, Standards ANSI Z358, ASSE 1017
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Matte Black (KMM101MB)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Nickel (E35603BN01)
- GENTITE 13-1/2 in. W X 13-1/2 in. L Rubber Pipe Boot Repair System Black (PSPBOOTB)
- ACORN CONTROLS Thermostatic Mixing Valve, 3/4" Inlet Sz (ET71-2)
- ACORN CONTROLS Tempering Valve, Compression Inlet, Brass (ST70-38-BCT)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- ACORN CONTROLS Tempering Valve, Brass, 3-1/4"H, 3/8" Inlet (ST70CP-38-BCT)
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- LEGEND VALVE 3/8 NL TMV COM ADPT w/o CHECK (115-322NLC)
- Acorn Controls Mixing Valves