Shop All Mixing Valves
Acorn Controls
Tempering Valve, Brass, 4.5 gpm Flow Rate
Mfr # ST70CP-12
Zoro # G7881846
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 4.5 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # ST70CP-12
- Zoro # G7881846
- UPC # 883232418658
- Country of Origin Mexico
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 3 1/4 in |
Overall Width | 3 1/4 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Tempering Valve |
Body Material | Brass |
Flow Rate | 4.5 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 85 Degrees to 115 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1070, CSA B125.3 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Compliance | CSA, IAPMO |
Inlet Temperature (Cold) | 35 Degrees to 80 Degrees F |
For Use With | Lavatories |
Series | ST70 |
Description
Tempering Valve, Body Material Brass, Flow Rate 4.5 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 115 Degrees F, Max. Pressure 125 psi, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Inlet Temperature (Cold) 35 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Lavatories, Standards ASSE 1070, CSA B125.3, Compliance CSA, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4129-101)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU7)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 04 14)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 in Pipe Size (401335)
- ACORN CONTROLS Tempering Valve, Compression Inlet, Brass (ST70-38-BCT)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- ACORN CONTROLS Tempering Valve, Brass, 4 gpm Flow Rate (ST70CP-38)
- ACORN CONTROLS Thermostatic Mixing Valve, 3/4" Inlet Sz (ET71-2)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- ACORN CONTROLS Tempering Valve, Plastic, 1/2 (STP7069-12S)
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections, 3/8” Brass Compression Tee (STP7069-12S-BCT)
- Acorn Controls Valves