Shop All Mixing Valves
Acorn Controls
Tempering Valve, 1/2in. NPT, Brass, 125 psi
Mfr # ST70-12
Zoro # G6093875
original price:
$110.12
18% off
new price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 4.5 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # ST70-12
- Zoro # G6093875
- UPC # 883232422648
- Country of Origin Mexico
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 3 1/4 in |
Overall Width | 3 1/4 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Tempering Valve |
Body Material | Brass |
Flow Rate | 4.5 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 85 Degrees to 115 Degrees F |
Max. Pressure | 125 psi |
Standards | CSA B125.3, SSE 1070 |
For Use With | Commercial Sink or Lavatory Applications |
Inlet Temperature (Hot) | 180 Degrees F |
Compliance | Lead Free |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Series | ST70 |
Description
Tempering Valve, Body Material Brass, Flow Rate 4.5 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 115 Degrees F, Max. Pressure 125 psi, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Commercial Sink or Lavatory Applications, Standards CSA B125.3, SSE 1070, Compliance Lead Free
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 55/64 in-27 Thread Size, Chrome, Brass (5508905)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe, C (H5021C)
- ALLPOINTS Floor Strainer (321422)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X18 (0437118)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- ACORN CONTROLS Tempering Valve, Brass, 3-1/4"H, 3/8" Inlet (ST70CP-38-BCT)
- ACORN CONTROLS Thermostatic Mixing Valve, 3/4" Inlet Sz (ET71-2)
- ACORN CONTROLS Tempering Valve, Compression Inlet, Brass (ST70-38-BCT)
- ACORN CONTROLS Tempering Valve, Brass, 4 gpm Flow Rate (ST70CP-38)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- LEONARD VALVE Emergency Mixing Valve, 1 1/4 in Inlet (TM-5100-LF)
- Acorn Controls Valves