Shop All Sink Repair Parts
Acorn Controls
Tank
Mfr # EPS1000-6.5W
Zoro # G8183280
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tank Cap, Label
- Finish Unfinished
- Material HDPE
- Color Gray
- Overall Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # EPS1000-6.5W
- Zoro # G8183280
- UPC # 883232705673
- Country of Origin Mexico
- Category Sink Repair Parts
Dimensions
Overall Depth | 11 in |
Overall Width | 10 1/4 in |
Overall Height | 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Waste Water Tank |
Includes | Tank Cap, Label |
Finish | Unfinished |
Material | HDPE |
Color | Gray |
Gray Water Capacity | 6.5 gal |
Compatible Mfr. Model Number | EPS1010 |
Accessory Type | Waste Water Tank |
Description
Waste Water Tank, Material HDPE, Overall Height 16 1/2 in, Overall Width 10 1/4 in, Overall Depth 11 in, Color Gray, Includes Tank Cap, Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 50 Cm (20") Shower Arm (513BG)
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8342G003)
- FROST KING Water Heater Insulation Blanket (SP57/11C)
- ACORN CONTROLS Tank (PS1000-5GW)
- KINDRED Sink Grid W/Rear Drain (FGD75)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.027.020)
- KOHLER Doustrainer, For Kitchen Sink, Stainless (GP41398-VS)
- SIOUX CHIEF CLOSETFLANGE CI 4"" (890-I42)
- KOHLER Sink Hole Cover (8830-2BZ)
- SIOUX CHIEF Drain Bell Trap Ci 6X6 (866-2I)
- Acorn Controls Sink Repair Parts