Shop All Wash Fountain Repair Parts
Acorn Controls
Stop Assembly, Chrome Plated
Mfr # 0528-000-002
Zoro # G4415817
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Acorn
- For Use With Acorn Hose-Supply Box
- Material Brass
- Wash Fountain Part Sub Category Wash Fountain Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 0528-000-002
- Zoro # G4415817
- UPC # 883232464280
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Dimensions
Size | 2 1/4 in H x 1 in Dia |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Acorn |
For Use With | Acorn Hose-Supply Box |
Material | Brass |
Item | Stop Assembly |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Wash Fountain Part Type | Cartridge |
Type | Chrome Plated |
Description
Stop Assembly, For Use With Acorn Hose-Supply Box, For Use with Series Acorn Hose-Supply Box Hose Valves, Brass, Acorn Wash-Ware(R), Size 2 1/4 in H x 1 in Dia, Wash Fountain Valves, Cartridge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO 1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA12)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (432-ABCP)
- ZORO SELECT 1" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-137)
- DIXON Clamp w/Saddles, 2-Bolt, 4-2/64"-4-18/64" (463)
- ACORN CONTROLS 9 Volt Latching Solenoid (2563-326-001)
- ACORN CONTROLS 10-32 x 3/4" Flat Head Screw, Pk10 (0152-006-001)
- ACORN CONTROLS Orifice Plate Spring, PK10 (2563-008-001)
- ACORN CONTROLS Safti-Trol Valve Assembly (2423-000-001)
- ACORN CONTROLS Foot Button Assembly (2566-010-001)
- ACORN CONTROLS Safti-Trol Plug Button with Hole (2418-001-199)
- BRADLEY Spring-Foot Lever (135-001W)
- Acorn Controls Plumbing Parts & Accessories