Shop All Plumbing Parts
Acorn Controls
Stop Assembly
Mfr # 2755-000-001
Zoro # G3062577
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Fits Brand Acorn
- For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves
- Includes Stop Body, Stop Stem And O-Rings
- Accessory Type Prison Toiler Control Stops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Controls
- MFR # 2755-000-001
- Zoro # G3062577
- UPC # 883232402855
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Standard |
Fits Brand | Acorn |
For Use With | Lavatories, Showers, Combination Lavatory And Toilet Valves |
Includes | Stop Body, Stop Stem And O-Rings |
Item | Insert Repair Kit |
Accessory Type | Prison Toiler Control Stops |
Product Type | Control Stops |
Toilet/Urinal Product Group | Control Stops |
Description
Prison Toiler Control Stops
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-02-BT-SS)
- ZORO SELECT 1/8" FNPT 304 SS Tee (40TE111N018)
- MANITOWOC Ice Machine Filter System, 0.5 micron (AR-20000-P)
- B & K BK Products Schedule 80 1/2 in. MIP PVC Close Nipple (403-001)
- ACORN CONTROLS Check Stop (2415-000-001)
- ACORN CONTROLS Round Bubbler, Hemispherical (4025-051-001)
- ACORN CONTROLS Flood-Trol(R) Cover Plate, Delayed Acting (2563-024-000)
- ACORN CONTROLS Diaphragm Retainer (2566-055-199)
- ACORN CONTROLS Master-Trol Branch Box Assembly (0715-060-001)
- ACORN CONTROLS Push Rod Assembly, For 8 In Wall (2566-302-008)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 49064 3 x 4 in. Mill Finish Galvanized Steel Front Elbow (743195)
- Acorn Controls Plumbing Parts & Accessories