Shop All Wash Fountain Repair Parts
Acorn Controls
Stainless Steel 18-8 Countersunk Washer, Pk10
Mfr # 0336-004-001
Zoro # G4415652
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Acorn Wash Fountains
- Sub-Category Gaskets, Hardware and O-Rings
- For Use With Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
- Fits Brand Acorn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 0336-004-001
- Zoro # G4415652
- UPC # 883232424888
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 18-8 |
Details
Material | Stainless Steel |
For Use With | Acorn Wash Fountains |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Item | Countersunk Washer |
Fits Brand | Acorn |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Wash Fountain Part Type | Washers |
Compatible Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Type | #10, 18-8 Stainless Steel |
Description
Countersunk Washer, Compatible Grainger Part Number 10A312, 10A313, 10A314, 10A315, 10A316, 10A317, 10A318, 10A319, 10A320, 10A321, 10A322, 10A323, 10A324, 10A325, Compatible Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, For Use With Acorn Wash Fountains
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (107-328)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ08)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ALLPOINTS Reducer-2"X1.5" (265150)
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- ACORN CONTROLS Acorn Controller (0715-002-001)
- ACORN CONTROLS O-Ring, 0.484"ID x 0.762OD x 1/8" Thick, Pk10 (0403-206-001)
- ACORN CONTROLS Foot Button Assembly (2566-010-001)
- ACORN CONTROLS Safti-Trol Valve Assembly (2423-000-001)
- ACORN CONTROLS 10-32 x 3/4" Flat Head Screw, Pk10 (0152-006-001)
- TOTO Toto Mixing Valve (TLM10)
- Acorn Controls Wash Fountain Repair Parts