Shop All Faucet Repair and Maintenance
Acorn Controls
Shower Valve, Brass, Noryl
Mfr # 2590-067-001
Zoro # G102751357
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass, Noryl
- Includes Strainer Checkstop Assemblies. Metering Motor Assemblies. Mounting Hardware. 1/2" NPS Inlet Hoses.
- For Use With Acorn Cabinet Showers
- Ligature Resistant No
- Includes Plaster Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2590-067-001
- Zoro # G102751357
- UPC # 883232714934
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material of Construction | Brass, Noryl |
Includes | Strainer Checkstop Assemblies. Metering Motor Assemblies. Mounting Hardware. 1/2" NPS Inlet Hoses. |
For Use With | Acorn Cabinet Showers |
Ligature Resistant | No |
Includes Plaster Guard | No |
Includes Check Stop | Yes |
Includes Cartridge | No |
Includes Trim Plate | No |
Item | Faucet Valve |
Includes Valve | Yes |
Includes Stem | No |
Includes Hot Temperature Limit | No |
CEC Compliant | CEC Compliant |
Compatible Mfr. Model Number | 1736, 1741, LR1741 |
Description
Faucet Valve, CEC Compliant, For Use With Acorn Cabinet Showers, For Use with Series 1730, 1741, Material of Construction Brass, Noryl, Acorn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-ADQ401 Rx Pharmaceutical Replacement for LT800P, ADQ73613401 (SGF-ADQ401 Rx)
- BONOMI 1-1/4" NPT Brass Spring Check Valve (100012LF-1-1/4)
- KINGSTON BRASS SD1971 American Classic Soap Dispenser, Polished Chrome (SD1971)
- SHARKBITE SHARKBITE TEE 3/8"" LF (U360LFA)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-223-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-060-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-204-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-011-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-203-001)
- AMERICAN STANDARD Check Valve, 1/4" x 1/3", Plastic (A953051-0070A)
- Acorn Controls Faucet Repair and Maintenance