Shop All Showerheads and Tub Faucets
Acorn Controls
Shower Valve, 3"L
Mfr # 2310-906-001
Zoro # G903457403
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes H/C Penal-Trol Shower Valve
- Manufacturers Warranty Length 1 yr
- Includes Trim Plate No
- Ligature Resistant No
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2310-906-001
- Zoro # G903457403
- UPC # 883232715085
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 4 in |
Connection Size | 3/8 in |
Overall Height | 2 211/250 in |
Overall Length | 3 in |
Details
Includes | H/C Penal-Trol Shower Valve |
Item | Shower Valve |
Includes Trim Plate | No |
Ligature Resistant | No |
Includes Cartridge | No |
Includes Plaster Guard | No |
Material of Construction | Brass |
For Use With | Acorn Shower Valves |
CEC Compliant | Non CEC Compliant |
Includes Stem | No |
Reversible | No |
Includes Hot Temperature Limit | No |
Number of Ports | 2 |
Connection Type | NPT |
Includes Valve | Yes |
Includes Check Stop | No |
Description
Shower Valve, Non CEC Compliant, Connection Size 3/8 in, NPT, For Use With Acorn Shower Valves, For Use with Series Acorn Acme, Acorn Apex, Acorn Zenith, Material of Construction Brass, Number of Ports 2, Overall Height 2 211/250 in, Overall Length 3 in, Overall Width 4 in, Acorn, Reversible No, Shower Connection Type 3/8 in NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- PARKER Conversion Adapter, 1-1/16-12 x 1/2 In (12-1/2 F5OG-S)
- ZORO SELECT Repair Clamp, Four Bolt, 2 In, 304SS (330-0812)
- KLEIN TOOLS Large Capacity Ratcheting PVC Cutter (50034)
- ACORN CONTROLS Shower Nozzle Assembly (1192-020-001)
- KOHLER Parallel Two-Handle Deck-Mount Bath Faucet (27121-4-CP)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Surface (1021-SSB)
- WATERPIK Showerhead Combo Chrm (XET-633E/643E)
- EXQUISITE Shwrhead Hand Hld Chr (5203150CP-WS)
- DELTA Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter (T27843-SS-PR)
- MOEN Showerhead Soft Square Bn (58915BN)
- Acorn Controls Showerheads and Tub Faucets