Shop All Plumbing Parts
Acorn Controls
Self-Closing Rod Assembly
Mfr # 2304-001-001
Zoro # G2750063
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Acorn
- For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves
- Includes Cartridge
- Accessory Type Cartridge Assembly
- Product Type Replacement Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2304-001-001
- Zoro # G2750063
- UPC # 883232402978
- Country of Origin Mexico
- Category Plumbing Parts
Details
Fits Brand | Acorn |
For Use With | Lavatories, Showers, Combination Lavatory And Toilet Valves |
Includes | Cartridge |
Item | Hy97Alc Rb 1.6 Adj Closet |
Accessory Type | Cartridge Assembly |
Product Type | Replacement Cartridges |
Toilet/Urinal Product Group | Replacement Cartridges |
Description
Cartridge Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- LEGEND VALVE 14" T-550 RETRO CARTRIDGE (108-914AR)
- ZORO SELECT Socket x Socket Cast Iron P - Trap W / 1/2" Primer Tap (228530)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x3/4)
- ACORN CONTROLS Pushbutton Assembly (2566-310-012)
- ACORN CONTROLS Push Rod Assembly, For 8 In Wall (2566-302-008)
- ACORN CONTROLS Stop Assembly (2755-000-001)
- ACORN CONTROLS Direct Acting Assembly (2563-000-002)
- ACORN CONTROLS Flow Control Plug (2312-003-001)
- ACORN CONTROLS Diaphragm Retainer (2566-055-199)
- SLOAN Royal Flange Kit, 1 1/2 In (A1010A)
- Acorn Controls Plumbing Parts