Shop All Cartridges and Stems
Acorn Controls
Safti-Trol(R) Cartridge Assembly
Mfr # 2437-000-001
Zoro # G3022625
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Noryl
- For Use With Lavatories And Shower Valves
- Includes Cartridge, Gaskets, Springs, O-Rings And Bonnet Gasket
- Ligature Resistant No
- Compatible Mfr. Model Number 2423-000-001 Safti-Trol(R) Valve Assembly, 2437-100-001 Safti-Trol(R) Valve Cartridge with Stem & Plate, 2437-110-001 Safti-Trol(R) Valve Cartridge with Extended Stem & Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2437-000-001
- Zoro # G3022625
- UPC # 883232405139
- Country of Origin Mexico
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material of Construction | Noryl |
For Use With | Lavatories And Shower Valves |
Includes | Cartridge, Gaskets, Springs, O-Rings And Bonnet Gasket |
Item | Safti-Trol(R) Cartridge Top Assembly |
Ligature Resistant | No |
Compatible Mfr. Model Number | 2423-000-001 Safti-Trol(R) Valve Assembly, 2437-100-001 Safti-Trol(R) Valve Cartridge with Stem & Plate, 2437-110-001 Safti-Trol(R) Valve Cartridge with Extended Stem & Plate |
Includes Stem | No |
CEC Compliant | CEC Compliant |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Handle | No |
Includes Trim Plate | No |
Includes Cartridge | Yes |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Hot Temperature Limit | No |
Description
Safti-Trol(R) Cartridge Top Assembly, CEC Compliant, For Use With Acorn Safti-Trol Valves, For Use with Series Acme, Apex, Zenith, Material of Construction Noryl, Acorn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU66)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- CENTRAL BRASS Single Handle Shampoo Faucet, NPS, Polished Chrome (1130)
- WATERLESS CO NviroClean Urinal Cleaner, Case of 12 (1614)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-001)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-110-001)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-020-001)
- ACORN CONTROLS Lockshield Cartridge, Chrome Plated Brass (0525-011-002)
- ACORN CONTROLS Safti-Trol(R) Cartridge Assembly (2437-001-001)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-100-001)
- AMERICAN STANDARD Jado Hot 1/2 In Cartridge (H960104.191)
- Acorn Controls Cartridges and Stems