Shop All Eyewash Stations
Acorn Controls
Safety Eyewash, Portable, Gravity Fed
Mfr # S0P50
Zoro # G2642250
original price:
$279.88
23% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 22 in
- Color Yellow
- Activation Pull Strap
- Tank Capacity 18 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # S0P50
- Zoro # G2642250
- UPC # 883232377757
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 24 in |
Width | 22 in |
Depth | 21 in |
Details
Item | Eyewash Station |
Color | Yellow |
Activation | Pull Strap |
Tank Capacity | 18 gal |
Spray Head Material | ABS Plastic |
Standards | ANSI Z358.1 |
Tank Material | Polyethylene |
Mount Type | Wall |
Coverage | Eyes |
Maximum Flow Rate | 0.4 gpm |
Environment | General Purpose |
Eyewash Capacity | 18 gal |
Description
Eyewash Station, Activation Pull Strap, Color Yellow, Coverage Eyes, Depth 21 in, Height 24 in, Width 22 in, Environment General Purpose, Maximum Flow Rate 0.4 gpm, Mount Type Wall, Tank Capacity 18 gal, Tank Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (VP9673SFL)
- NMC Caution Keep Clear Anti-Slip Cleat (WFS626)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- BRADY Label, 1/2 in W, White (M7-7-423)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- HONEYWELL SAFETY PRODUCTS Fendall 6 Gallon Porta Stream I Eyewash Station - With Solution (32-000100-0000)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- Acorn Controls Eyewash Stations