Shop All Wash Fountain Repair Parts
Acorn Controls
Rocker Fulcrum Sub-Assembly, Includes Screws
Mfr # 2314-000-002
Zoro # G4415862
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screws
- For Use With Wash Fountains
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Acorn
- Type Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2314-000-002
- Zoro # G4415862
- UPC # 883232402800
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Details
Includes | Screws |
Item | Rocker Fulcrum Sub-Assembly |
For Use With | Wash Fountains |
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Acorn |
Type | Plumbing |
Description
Rocker Fulcrum Sub-Assembly, For Use With Wash Fountains
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER 3 in. Cato Rplcmt Flapper (5401LA)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- BRASSCRAFT 3/8 in. Fipx3/8 in. Od Cmp Valve (G2R15X C1)
- KOHLER 838-0, 60" L, 30" W, Cast Iron (838-0)
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- ACORN CONTROLS 9 Volt Eye Sensor Assembly, Includes Plug Clips (2562-373-001)
- ACORN CONTROLS Air Control Retro-Fit Adapter (2579-100-000)
- ACORN CONTROLS Shut Off Washer (0439-002-000)
- ACORN CONTROLS O-Ring, 7/16"ID x 5/8"OD x 3/32" Thick, Pk10 (0401-111-001)
- ACORN CONTROLS 3-Way Washfount Wrench, 1/4 Turn (2566-101-199)
- BRADLEY Solenoid Service Valve Closed Body (S07-067S)
- Acorn Controls Wash Fountain Repair Parts