Shop All Valves
Acorn Controls
Plastic Valve Assembly
Mfr # 2590-051-001
Zoro # G2663473
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- Fits Brand Acorn
- For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves
- Includes Valve Mounting Plate, RH & LH Valve Bodies, Water Diaphragms, Metering Servomotors, Mixing Tee, Flow Control, Flow Control Retainer Nut, Check/ Stop/ Strainer, SS Braided Supply Hoses, Nylon Compression Nuts, O-Rings, Retainer Clips and Screws
- Accessory Type Metering Valve Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2590-051-001
- Zoro # G2663473
- UPC # 883232405511
- Country of Origin Mexico
- Category Valves
Details
Type | Plastic |
Fits Brand | Acorn |
For Use With | Lavatories, Showers, Combination Lavatory And Toilet Valves |
Includes | Valve Mounting Plate, RH & LH Valve Bodies, Water Diaphragms, Metering Servomotors, Mixing Tee, Flow Control, Flow Control Retainer Nut, Check/ Stop/ Strainer, SS Braided Supply Hoses, Nylon Compression Nuts, O-Rings, Retainer Clips and Screws |
Item | F1 Cp Tube Outlet Flanged 1 1/4 X 8 |
Accessory Type | Metering Valve Assembly |
Product Type | Valves |
Toilet/Urinal Product Group | Valves |
Description
Metering Valve Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 1/2" BLACK RED. ELBOW (350-112C)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- SOUTHLAND 2 In. x 1-1/2 In. FPT Reducing Galvanized Coupling (511-387BG)
- VALTERRA 1-1/2" Slip PVC Check Valve (200-15)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-100-002)
- ACORN CONTROLS Plastic Valve Assembly (2570-105-001)
- ACORN CONTROLS Valve Body (2570-025-000)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-080-001)
- ACORN CONTROLS Plastic Valve Assembly (2590-050-001)
- ACORN CONTROLS Valve Seat Assembly (2580-000-001)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- Acorn Controls Plumbing Parts & Accessories