Shop All Bathroom Sinks
Acorn Controls
Penal Bathroom Sink, Wall, 12-1/2 In. W
Mfr # 1657-1-BP-04-M
Zoro # G2887175
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 1657-1-BP-04-M
- Zoro # G2887175
- UPC # 883232302162
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 18 in |
Overall Width | 12 1/2 in |
Overall Height | 12 3/4 in |
Bowl Size | 14 3/4 in x 9 1/2 in |
Bowl Depth | 5 in |
Back Splash Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 9 1/2 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 14 3/4 in |
Description
Lavatory Sink, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 5 in, Oval, Bowl Size 14 3/4 in x 9 1/2 in, CEC Compliant, Silver, Drain Opening 1 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Push Button, Faucet Installation Style Centerset, Faucet Mounting Centers 6 3/4 in, Dual Metering, Cone, Satin, Flow Rate 0.5 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Overall Height 12 3/4 in, Overall Length 18 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AN Series Long Pipe Style Adapter Nipple, 2 in Nominal, MNPT x Weld End Style, Carbon Steel, Domesti (A712)
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- KOHLER Quartz Back Splash For 48 Vanity (25817-PWH)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 72"x15" (3803-09-H1-OCC11)
- ACORN CONTROLS Penal Bathroom Sink, Stainless Steel, Wall (1652-1-BP-04-M)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-1-0)
- KOHLER Lilies Lore Cast Bronze Under-Mount B (14297-MP1)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- Acorn Controls Bathroom Sinks